missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Provides shelf space across the back wall of the glove box interior. Three stainless steel storage shelves are attached to epoxy-coated steel upright supports. Shelves have adjustable height and measure 30 in. wide x 6 in. deep (76.2 x 15.2 cm). Installation hardware and instructions are included.
Specifications
Specifications
| For Use With (Equipment) | Protector Combination Glove Box |
| Weight (English) | 15 lb. |
| Weight (Metric) | 6.8 Kg |
| Depth (English) | 6 in. |
| Width (English) | 30 in. |
| Depth (Metric) | 15.24 cm |
| Width (Metric) | 76.2 cm |
| Material | Stainless Steel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?