missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Left Side Interior Self Storage Kit for Precise™ Glove Boxes
Shop All Labconco Corporation Products
Click to view available options
For Use With (Equipment):
Precise Basic Glove Box
Unit Size:
Each
Description
- Provides additional usable surface area for small items inside the glove box
- Consists of four stainless steel shelves, two epoxy-coated steel vertical uprights
- 4.4D x 21.25W x 20.0 in. H
Specifications
Specifications
| For Use With (Equipment) | Precise Basic Glove Box |
| Height (English) | 20 in. |
| Weight (English) | 5 lb. |
| Weight (Metric) | 2.3 Kg |
| Depth (English) | 4.4 in. |
| Width (English) | 21.25 in. |
| Height (Metric) | 50.8 cm |
| Includes | 4 Stainless Steel Shelves, 2 Epoxy Coated Steel Vertical Uprights |
| Depth (Metric) | 11.17 cm |
| Width (Metric) | 53.97 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction