missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Lyph-Lock™ Flask Adapters

Product Code. 15193055 Shop All Labconco Corporation Products
Change view
Click to view available options
Standard Taper Joint:
19/38 to 0.5 in. port
24/40 to 0.5 in. port
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint Unit Size
15193055 24/40 to 0.5 in. port Each
15173055 19/38 to 0.5 in. port Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15193055 Supplier Labconco™ Supplier No. 7568400
 Restricted Item
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Flask Adapters: For connecting Lyph-Lock flasks to valve ports on drying chamber or manifold

Borosilicate glass, with 90° bend

Specifications

Type Flask Adapter
Material Borosilicate Glass
Standard Taper Joint 24/40 to 0.5 in. port
For Use With (Application) For connecting lyph-lock flasks to valve ports on drying chamber or manifold
For Use With (Equipment) Lyph lock flasks
Includes 90° bend
Weight (English) 0.5 lb.
Weight (Metric) 0.2 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.