missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Microcentrifuge Tube Racks

Product Code. 15989501 Shop All Labconco Corporation Products
Change view
Click to view available options
Positions:
12
18
96
Holds:
Microtubes (0.5 mL)
Microtubes (1.5 mL)
Microtubes (5 mL)
For Use With (Equipment):
0.5 mL Microtubes
1.5 mL Microtubes
5 mL Microtubes
Dimensions (L x W x H):
5 x 2 x 2.5 in.
6 x 2 x 1.5 in.
8 x 6 x 1.5 in.
8 x 8 x 1.5 in.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Holds For Use With (Equipment) Dimensions (L x W x H) unitSize
15989501 96 Microtubes (1.5 mL) 1.5 mL Microtubes 8 x 8 x 1.5 in. Each
16358887 96 Microtubes (0.5 mL) 0.5 mL Microtubes 8 x 6 x 1.5 in. Each
16802566 18 Microtubes (1.5 mL) 1.5 mL Microtubes 6 x 2 x 1.5 in. Each
15546029 12 Microtubes (5 mL) 5 mL Microtubes 5 x 2 x 2.5 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15989501 Supplier Labconco™ Supplier No. 4026403
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hold tubes upright and promote conduction of heat or cold from Temp-Zone area on selected models of Purifier Cell Logic Biosafety Cabinets to help maintain sample temperature

  • Material: Anodized aluminum
  • Color: Blue

Specifications

Autoclavable Autoclavable
Color Natural
Holds Microtubes (1.5 mL)
Material Aluminum
Positions 96
Shape Square
Stackable No
Sterility Non-sterile
For Use With (Equipment) 1.5 mL Microtubes
Dimensions (L x W x H) 8 x 8 x 1.5 in.
Length (Metric) 20.3 cm
Length (English) 8 in.
Width (English) 8 in.
Height (English) 1.5 in.
Product Type Microcentrifuge Tube Rack
Shelves None
Height (Metric) 3.8 cm
Array 96
Width (Metric) 20.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.