missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Oxygen Monitor, 0.1 to 100%

Product Code. 17938510 Shop All Labconco Corporation Products
Change view
Click to view available options
Voltage:
115/230 V
230 V
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
17938510 115/230 V Each
11731539 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17938510 Supplier Labconco™ Supplier No. 5244400
 Restricted Item
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

10 ft. of interconnecting sensor cable, power cord for connection to the glove box's interior electrical receptacle and mounting bracket for hanging from Interior Shelves (5061600, sold separately) or Rear Interior Shelf Kit (5235000, sold separately)

Measures percent of oxygen inside the glove box using a chemical-resistant electrochemical sensor

  • Measurement range is 0.1 to 100% oxygen (±% of full scale at 77°F and 29.92 in. Hg)
  • Front panel LCD display
  • Rated for general purpose service as low as 1000 ppm (0.1%)
  • For use with all glove boxes
  • Part no. 5244400 is for the Precise glove boxes
  • For 5244500 and 5244501 can work with both Protector and Precise

Specifications

Detectable Analytes Oxygen
Detection Limits 0.1%
Flow Rate 0 to 10 L/min.
For Use With (Equipment) Glove Boxes
Inputs Gas
Linearity ±1%
Product Type Oxygen Monitor
Response Time 15 sec. (1 sec. average time)
Temperature (Metric) Operating 20 to 25°C
Zero Noise Yes
Accuracy 1%
Depth (English) 1.25 in.
Depth (Metric) 3.18 cm
Display Type LCD
Electrical Requirements 115/230V 50/60Hz
For Use With (Application) Glove box using a chemical-resistant electrochemical sensor
Frequency 50/60 Hz
Height (English) 5.5 in.
Height (Metric) 13.97 cm
Includes 10 ft. of interconnecting sensor cable, power cord for connection to the glove box's interior electrical receptacle and mounting bracket for hanging from Interior Shelves (5061600, sold separately) or Rear Interior Shelf Kit (5235000, sold separately)
Precision ±1%
Voltage 115/230 V
Weight (English) 3.5 lb.
Weight (Metric) 1.6 kg
Width (English) 5.75 in.
Width (Metric) 14.61 cm
Span Drift ±1%
Temperature (English) Operating 68 to 77°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.