missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ Acid and Standard Storage Cabinets Shelf Kits
Shop All Labconco Corporation Products
Click to view available options
For Use With (Equipment):
Protector Acid Storage Cabinet
Width (English) Exterior:
48 in.
Unit Size:
Each
Description
Interior Shelf Kit provides additional storage space inside Labconco Protector Acid Storage Cabinets. Includes powder-coated steel shelf, acid-resistant PVC tray, and mounting hardware.
Specifications
Specifications
| For Use With (Equipment) | Protector Acid Storage Cabinet |
| Includes | Epoxy Coated Steel shelf, Acid-resistant Polyethylene tray and mounting hardware |
| Width (Metric) Exterior | 121.92 cm |
| Product Type | Shelf Kit |
| Width (English) Exterior | 48 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction