missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ RapidVap™ Vertex Dry Evaporator Blocks

Product Code. 15906160 Shop All Labconco Corporation Products
Change view
Click to view available options
No. of Places:
18
50
Volume (Metric):
3 mL
5 mL
8 mL
16 mL
40 mL
60 mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Places Volume (Metric) Unit Size
15906160 50 3 mL Each
15966150 50 5 mL Each
15786799 50 8 mL Each
15987956 50 16 mL Each
15986150 18 40 mL Each
15996150 18 60 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15906160 Supplier Labconco™ Supplier No. 7324100
  • ONLINE EXCLUSIVE PRICE
    2425.00 €
    2302.01 € / Pack of 1
    Save 122.99 €
    5% Off
Estimated Shipment: 29-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Labconco™ RapidVap™ Vetex Dry Evaporator requires block of solid aluminum that includes stainless steel handles to lift block in and out of evaporator.

  • Comprised of solid aluminum with stainless steel handles for lifting out of evaporator
  • Comes with 0.21 in. (0.5cm) diameter port in upper left hand corner for insertion of temperature probe to monitor upper block temperature
  • Multiple block variations available to suit tube size
  • Custom blocks also available

Specifications

Diameter (English) Port 0.21 in.
Diameter (Metric) Port 5 mm
For Use With (Equipment) RapidVap vertex dry evaporator
Holds 50 Tubes (10 x 75 mm)
Material Aluminum
No. of Places 50
Type Block
Volume (Metric) 3 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.