missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ RapidVap™ Vertex™ Dry Evaporators

Product Code. 16372036 Shop All Labconco Corporation Products
Change view
Click to view available options
Certifications:
CE
Electrical Requirements:
230 V, 50/60 Hz
Plug Type:
British (UK)
Schuko
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Certifications Electrical Requirements Plug Type Unit Size
16372036 CE 230 V, 50/60 Hz British (UK) Each
15956150 CE 230 V, 50/60 Hz Schuko Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16372036 Supplier Labconco™ Supplier No. 7320035
Spotlight Offers
Use promo code 28038
View all promotions
Estimated Shipment: 17-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Temperature probe for monitoring block or sample temperature, Built-in exhaust fan with blower, 6 ft. (183cm) or 2 in. (5cm) ID polyethylene exhaust hose with clamp, and 6 ft. (183cm) of flexible polyethylene tubing for nitrogen supply with John Guest™ fitting

Requires

Aluminum block, Sample tubes, Nitrogen source with flow rate of at least 6.5 CFM

Speeds evaporation of up to 50 samples at the same time using dry heat and nitrogen blow down

Speeds evaporation of up to 50 samples at the same time using dry heat and nitrogen blow down.

Key Features

  • Dry heat eliminates a potential source of cross contamination and reduces maintenance compared to water baths
  • Nitrogen blow down reduces the partial pressure directly over the liquid to speed evaporation and help remove solvent as it evaporates
  • Five nitrogen control valves with on/off switches; each valve controls a row of 10 nozzles allowing nitrogen to be conserved during partial runs
  • Front-mounted pressure regulator with analog display of pressure from 0 to 45 psi in 2 psi increments
  • Microprocessor-controlled heater supplies heat to the block and is programmable from 30° to 100°C in 1°C increments
  • Timer may be set from 1 to 999 min.
  • Memory stores up to 10 programs

Additional Features

  • Touchscreen programming
  • LCD display
  • Epoxy-coated steel exterior
  • Glass lid provides visibility of samples and is resistant to chemicals
  • Small footprint

Ideal for preparation of samples in a variety of applications including drug discovery, clinical analysis, environmental testing, agrochemistry, and forensic evidence processing.

Certifications

ETL and ETL-C listed (Mfr. Nos. 7320020 and 7320040); CE marked (Mfr. Nos. 7320030, 7320035, 732037)

Warranty

One year on materials and workmanship.

Specifications

Amperage 4 A
Certifications CE
Display LCD
Electrical Requirements 230 V, 50/60 Hz
Frequency 50/60 Hz
Height (English) 13 in.
Height (Metric) 33 cm
Includes Temperature probe, built-in exhaust fan with blower, 6 ft. or 2 in. I.D. Polyethylene exhaust hose with clamp and 6 ft. of flexible Polyethylene tubing for Nitrogen supply with John Guest™ fitting
Material Epoxy-coated Steel
No. of Places 50
Plug Type British (UK)
Temperature Range (Metric) 30°C to 100°C
Timer 1 to 999 min.
Type Dry Bath/Block
Voltage 230 V
Volume (Metric) Up to 450 mL
Warranty 1 Year
Weight (English) 35 lb.
Weight (Metric) 15.9 kg
Width (English) 20.4 in.
Width (Metric) 51 cm
Wattage 900 w
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.