missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
For use with Labconco CentriVap Systems
- Anodized aluminum rotors hold tubes at angle to maximize surface area
- Two hole sizes on rotors 16-317-54 and 16-317-62 to -64 accommodate tubes with different O.D.
- Maximum tube capacity for a given O.D. may vary with overall tube height
- CentriVap DNA Systems and Proteomic come with DNA Rotor (16-317-54); Acid Systems come with Acid-Resistant 12-13 mm Rotor (16-108-450)
To prevent loss of sample during centrifugation, fill tubes only 0.33 to 0.5 full.
Specifications
Specifications
| Material | Anodized Aluminum |
| Type | Hexagonal Rotor |
| For Use With (Equipment) | CentriVap™ DNA system |
| Holds | 132 x 1.5 to 2 mL Microcentrifuge Tube |
| Volume (Metric) | 1.5 mL |
| Weight (English) | 2 lb. |
| Weight (Metric) | 0.9 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?