missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Sample Blocks for RapidVap™ N2/48 Evaporation Systems

Product Code. 11746419 Shop All Labconco Corporation Products
Change view
Click to view available options
Holds:
10 mL Tubes
35 mL Tubes
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
11746419 35 mL Tubes Each
11726649 10 mL Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11746419 Supplier Labconco™ Supplier No. 7482400
  • ONLINE EXCLUSIVE PRICE
    2850.00 €
    2514.66 € / Pack of 1
    Save 335.34 €
    11% Off
 Restricted Item
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Requires

Glassware

  • Four different interchangeable aluminum accessory blocks, coated with PTFE
  • Sample blocks hold either 48 smaller (4.5 mL to 26 mL) or eight larger (450 mL) samples
  • Glassware for all blocks sold separately

†For tubes up to maximum capacity shown. Actual sample volume is 66–75% total tube capacity and depends on tube shape, height and vortex speed.

Specifications

Autoclavable Autoclavable
Capacity (Metric) 35 mL
Chamber Material Pre-coated Aluminum
For Use With (Equipment) RapidVap™ N2/48 Evaporation System
Holds 35 mL Tubes
Lighting No Lighting
Material PTFE-coated Aluminum
No. of Places 48
Type Block
Length (English) 5.9 in.
Length (Metric) 15 cm
Voltage 0/300 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.