missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Secondary Trap Canister and Inserts for CentriVap™ System

Product Code. 10064023 Shop All Labconco Corporation Products
Change view
Click to view available options
Type:
Acid Trap Insert
Weight (Metric):
1.8 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Weight (Metric) Unit Size
10064023 Acid Trap Insert 1.8 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10064023 Supplier Labconco™ Supplier No. 7814800
 Restricted Item
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Help to provide secondary protection to vacuum pumps in evaporation systems

  • Clear polypropylene canister with mounting bracket, 17 in. (43cm) PVC tubing, and two clamps
  • Canister accommodates trap inserts listed in the table

Specifications

Material Polypropylene
For Use With (Equipment) CentriVap™ system
Type Acid Trap Insert
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.