missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Labocap without Handles
Click to view available options
Diameter (Metric) Inner:
9 mm
12 mm
14 mm
15 mm
17 mm
24 mm
28 mm
Diameter (Metric) Outer:
10 mm
13 mm
15 mm
16 mm
18 mm
26 mm
30 mm
Unit Size:
Pack of 100
Description
- Labocap
- Caps
- Without handle
Specifications
Specifications
| Diameter (Metric) Outer | 15 mm |
| Product Type | LaboCap |
| Diameter (Metric) Inner | 14 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction