missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LaboPlast™ DispoLadle
BIOPHARMAGREENER_CHOICE

Product Code. 15674134 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric) Handle:
500 mm
1000 mm
Unit Size:
Pack of 20
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Handle unitSize
15674134 500 mm Pack of 20
15694134 1000 mm Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15674134 Supplier Buerkle™ Supplier No. 53936640
Add to basket
Add to basket
This item is not returnable. View return policy

Embossed for measuring in 10mL increments. Buerkle™ LaboPlast™ DispoLadle includes a spout on both sides for right or left-hand operation.

  • 200 mL dipper
  • 92 mm external diameter
  • Ergonomic handle
  • Spouts on both sides for right or left-hand operation
  • HDPE
  • Clean room manufactured
  • 20 pieces per pack
TRUSTED_SUSTAINABILITY

Specifications

Product Type Ladle
Material HDPE
Capacity (Metric) 200 mL
Disposable Single-use
Sterility Non-sterile
Style Dual spouts
Color White
Length (Metric) Handle 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.