missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LaboPlast™ DispoLadle
BIOPHARMA

Product Code. 15694134 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric) Handle:
440 mm
1000 mm
Unit Size:
Pack of 20
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Handle Unit Size
15694134 1000 mm Pack of 20
15674134 440 mm Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15694134 Supplier Buerkle™ Supplier No. 53936650
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes a spout on both sides for right or left-hand operation

  • Embossed for measuring in 10 mL increments
  • External Ø 92 mm
  • Ergonomic handle
  • Clean room manufactured, individually packaged
TRUSTED_SUSTAINABILITY

Specifications

Product Type Ladle
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 6.76 oz.
Capacity (Metric) 200 mL
Disposable Single-use
Graduated Yes
Sterility Non-sterile
Style Dual Spouts
Color White
Diameter (English) Outer 3.62 in.
Diameter (Metric) Outer 92 mm
Length (English) Handle 39.37 in.
Length (Metric) Handle 1000 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.