missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LaboPlast™ Disposable Scraper
BIOPHARMA

Product Code. 15664104 Shop All Bürkle Products
Change view
Click to view available options
Dimensions (L x W):
200 x 80 mm
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15664104 200 x 80 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15664104 Supplier Buerkle™ Supplier No. 53780030
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Smooths, scrapes, and removes residue, sturdy and convenient option for cleaning and scraping

  • Individually packed
TRUSTED_SUSTAINABILITY

Specifications

Product Type Scraper
Material Polystyrene
Autoclavable Not Autoclavable
Sterility Non-sterile
Disposable Single-use
Color White
Dimensions (L x W) 200 x 80 mm
Diameter (English) Handle 4.72 in.
Length (Metric) 200 mm
Diameter (Metric) Handle 120 mm
Length (English) 7.87 in.
Width (English) 3.19 in.
Width (Metric) 80 mm, 81 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.