missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ MicroDispo™ Disposable Sampler
BIOPHARMA

Product Code. 10738513
Change view
Click to view available options
Length (Metric):
631 mm
1131 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Sterility Unit Size
10738513 631 mm Non-sterile Pack of 20
10554673 631 mm Sterile Pack of 20
10093982 1131 mm Sterile Pack of 20
10626013 1131 mm Non-sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10738513 Supplier Buerkle™ Supplier No. 53932240
  • ONLINE EXCLUSIVE PRICE
    177.00 €
    168.20 € / Pack of 20
    Save 8.80 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Extracts small sample quantities for analysis

  • Takes precise target point samples of free-flowing powders and small-grain bulk materials
  • Ergonomic handle
  • HDPE
  • Clean room manufactured, individually packaged
  • Ø 21 mm
  • Sterilised by gamma rays
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Description Individually packaged
Handle Type Ergonomically shaped
Capacity (English) 0.34 oz.
Capacity (Metric) 10 mL
Disposable Single-use
Sterility Non-sterile
No. of Chambers 1
For Use With (Application) Free-Flowing Powders and Small-Grain Bulk Materials
Length (English) 24.84 in.
Length (English) Shaft 19.69 in.
Length (Metric) 631 mm
Length (Metric) Shaft 500 mm
Width (English) 0.827 in.
Width (Metric) 21 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.