missing translation for 'onlineSavingsMsg'
Learn More

KNF™ LABOPORT™ Diaphragm Vacuum Pumps N 820 G and N 840 G

Product Code. 17225123
Change view
Click to view available options
Flow Rate:
20 L/min.
34 L/min.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
17225123 34 L/min. Each
17034237 20 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17225123 Supplier KNF™ Supplier No. 317123/315994
Save Up to 60% on Liquid Handling
Use promo code 28028
View all promotions
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Chemically resistant, compact and oil-free diaphragm vacuum pump with manual speed control for adjusting the pump capacity to your specific application. It features a gas ballast, PTFE/TFM heads, PTFE-coated diaphragms and FFPM valves.

Suitable for a wide range of laboratory applications including extremely aggressive/corrosive gasses and vapors.
  • Ultimate Vacuum (max.): 6 mbar (abs.)
  • Adjustable speed control
  • ATEX compliant to (Ex) II 2/-G IIB+H2 T3 internal atmosphere only
  • Ideal for extremely aggressive/corrosive gases and vapors
  • Clean, 100% oil-free operation

Specifications

Max. Vacuum 6 Mbar abs.
Control Integrated rotation speed control
Motor Type DC-B
Amperage 0.6 to 1.0 A
Certifications/Compliance NRTL Certification, TUV, According to UL 61010-1, CAN/CSA-C22.2, No 61010-1. Certificate no. U8 045055 0021 Rev 00. Directives include: 2011/65/E/ (RoHS), 2014/30/EU (EMC), 2006/42/EC (MRL). DIN EN 50581, DIN EN 1012-2, DIN EN ISO 12100, DIN EN 61010-1, DIN EN 61326-1
Dimensions (L x W x H) 177 x 240 x 289 mm
Material PTFE/TFM heads, PTFE-coated diaphragms and FFPM valves
Model N 840 G
Plug Type EU/UK
Product Line LABOPORT
Temperature (English) Max. 40°C
Flow Rate 34 L/min.
Frequency 50/60 Hz
Overall Height (English) 177 mm
Overall Length (English) 289 mm
Overall Width (English) 240 mm
Pump Type Diaphragm Gas Pump
Enclosure Rating IP30
No. of Pump Heads 2
Resistance Properties Chemical resistant
Temperature (English) Min 5°C
Applications Gel drying
Oil Type Oil-free
No. of Stages 2
Maximum Pressure 0.1 bar G
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.