missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Laboratory Bottle CircularLine
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 12
Pack of 20
Pack of 30
Pack of 60
Description
- GL32-thread
- Made from sustainable PE-LD with more than 30% made from recycled renewable resources
- PP cap
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Capacity (English) | 0.22 gal. |
| Color | Transparent, Natural |
| Material | LDPE |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Mouth | Wide |
| Shape | Round |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction