missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Laboratory Bucket
Laboratory bucket for transporting, decanting and mixing. Safe emptying with wide spout. Handle made of metal.
47.35 € - 69.95 €
Specifications
Product Type | Bucket |
---|---|
Graduations | 1000 mL |
Material | Polyethylene |
Autoclavable | No |
Color | White |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10358722
|
Buerkle™
2306-0015 |
15 L |
69.95 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
10493342
|
Buerkle™
2306-0010 |
10 L |
47.35 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
Description
- PE, white
- With contents scale, graduation 1000 ml
- With spout
Specifications
Bucket | |
Polyethylene | |
White | |
Metal | |
1 Ea. |
1000 mL | |
No | |
Suitable for Use with Foodstuffs | |
Handle |