missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Laboratory Dropper Bottles with Short Neck
Click to view available options
:
Transparent in Color
Description
- Laboratory dropper bottles
- 500 mL
- CircularLine
- Narrow neck, with short tip and attached red protection cap
- Made from sustainable LDPE with more than 30% made from recycled renewable resources.
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Capacity (English) | 0.11 gal. |
| Color | Transparent, Natural |
| Material | LDPE |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Mouth | Narrow, Threaded |
| Shape | Round |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction