missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Laboratory Dropper Bottles with Wide Neck
Click to view available options
Capacity:
125 mL
250 mL
Unit Size:
Pack of 30
Pack of 60
Description
- Laboratory dropper bottles
- CircularLine
- GL32-thread
- Wide neck
- Includes closure with 38 mm-long tip and attached protection cap
- Made from sustainable PE-LD with more than 30% made from recycled renewable resources.
Specifications
Specifications
| Capacity | 250 mL |
| Color | Transparent, Natural |
| Material | LDPE |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Mouth | Narrow, Threaded |
| Shape | Round |
| Product Type | Dropping Bottle |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction