missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Nickel Crucibles

Product Code. 11409599 Shop All Nickel-Electro Products
Change view
Click to view available options
Diameter (Metric) Outer:
20 mm
30 mm
35 mm
40 mm
45 mm
50 mm
60 mm
Thickness (Metric):
0.5 mm
1 mm
1.5 mm
2 mm
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Thickness (Metric) Unit Size
11409599 45 mm 1.5 mm Each
11489569 30 mm 0.5 mm Each
11479569 20 mm 0.5 mm Each
11429589 30 mm 1 mm Each
11499569 35 mm 0.5 mm Each
11419599 40 mm 2 mm Each
11429579 50 mm 0.5 mm Each
11439579 60 mm 0.5 mm Each
11439599 60 mm 2 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 11409599 Supplier Nickel Electro™ Supplier No. 28
  • ONLINE EXCLUSIVE PRICE
    48.55 €
    44.40 € / Pack of 1
    Save 4.15 €
    8% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Get optimum results with nickel crucibles. With working temperature ranges up to 350°C, the Nickel Electro™ Nickel Crucible Capacity consistently has a long working life.

  • Tall form, without lid
  • Suitable for strong alkalis and phosphoric acid
  • Resistant to HF and Cl2below 500°C and to HCl
  • Capacity and dimensions are approximate
  • Working temperature range up to 350°C will ensure crucible has a long working life
  • In the analytical laboratory, nickel crucibles provide a low cost crucible
  • Can be used for research, experiments, chemical analysis, tests, quality control and education

Specifications

Material Nickel
Max. Temperature (Metric) 350°C
Quantity Each
Thickness (Metric) 1.5 mm
Capacity (Metric) 50 mL
Diameter (Metric) Outer 45 mm
Height (Metric) 45 mm
Product Type Laboratory Crucible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.