missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Laboratory Notebooks

Product Code. 11394035 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Cover Color:
Black
Blue
Red
Ruled:
Grid
Yes
No. of Pages:
100
200
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Cover Color Ruled No. of Pages Unit Size
11394035 Blue Grid 200 Each
11384035 Black Grid 100 Each
11304045 Red Yes 200 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11394035 Supplier Heathrow Scientific™ Supplier No. HS8610B
 Restricted Item
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Record research data, experimental procedures, and design ideas. Laboratory Notebooks contain periodic and conversion tables in the back.

  • Numbered, acid-free, pages
  • Include spaces for title, project number, book number, date, and witness signature
  • Lined notebooks feature college-ruled pages for easy report writing
  • Covers for all versions are waterproof and chemical-resistant
  • Measures 218 x 281 mm
  • 12 per case

Specifications

Material Acid-free Paper
Ruled Grid
Width (English) Page 8.5 in.
Length (English) Page 11 in.
Color Blue
Cover Color Blue
Length (Metric) Page 27.9 cm
Width (Metric) Page 21.6 cm
No. of Pages 200
Product Type Notebook
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.