missing translation for 'onlineSavingsMsg'
Learn More

DuraLab Laboratory Trolley Large

Product Code. 30280262
Change view
Click to view available options
No. of Shelves:
2
3
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Shelves Unit Size
30280262 2 Each
30280264 3 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 30280262 Supplier DuraLab Supplier No. DRL0004
  • ONLINE EXCLUSIVE PRICE
    196.00 €
    171.45 € / Pack of 1
    Save 24.55 €
    12% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Laboratory trolleys are lightweight, versatile, and durable, ensuring smooth mobility and reliable performance in laboratories.

  • Versatile design suitable for various laboratory applications.
  • Lightweight construction with strong load-bearing capacity.
  • Equipped with precision bearing castors, including 2 with brakes, for smooth and safe mobility.
  • Crafted from top-grade nylon fibre blended polymers to withstand rigorous working conditions.
  • Constructed from recycled Polypropylene (PP) to support sustainability and minimise environmental impact.
  • Reinforced with solid steel blocks for enhanced durability.
  • Includes 4 rubber castors (2 with locks) for stability and easy movement.
  • Designed to support a load capacity of up to 250 kg.

Specifications

Product Type Double Trolley
Color Black
Load Bearing Capacity (English) 551.15 lb.
Load Bearing Capacity (Metric) 250 kg
Material Aluminum, Polypropylene, Polymer, High Modulus Rubber
No. of Shelves 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.