missing translation for 'onlineSavingsMsg'
Learn More

DuraLab Laboratory Trolley Small

Product Code. 30280256
Change view
Click to view available options
Product Type:
Cart with Door
Double Trolley
Treble Trolley
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
30280256 Double Trolley Each
30280278 Treble Trolley Each
30280266 Cart with Door Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 30280256 Supplier DuraLab Supplier No. DRL0014
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Versatile and lightweight, built with a 250 kg load capacity and precision castors, including two with brakes for smooth mobility.

  • Constructed from recycled Polypropylene to support sustainability
  • Reinforced with solid steel blocks for enhanced durability
  • Fitted with 4 rubber castors, including 2 with locks, for stability and easy movement
  • Built to withstand rigorous laboratory conditions using high-grade polymers
  • Designed with a load capacity of 250 kg for reliable performance

Specifications

Product Type Double Trolley
Color Black
Dimensions (L x W x H) 870 x 490 x 990 mm
Load Bearing Capacity (English) 551.15 lb.
Load Bearing Capacity (Metric) 250 kg
Material Aluminum, Polypropylene, Polymer, High Modulus Rubber
No. of Shelves 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.