missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuraLab Laboratory Trolley Small
Description
- Constructed from recycled Polypropylene to support sustainability
- Reinforced with solid steel blocks for enhanced durability
- Fitted with 4 rubber castors, including 2 with locks, for stability and easy movement
- Built to withstand rigorous laboratory conditions using high-grade polymers
- Designed with a load capacity of 250 kg for reliable performance
Specifications
Specifications
| Product Type | Cart with Door |
| Color | Black |
| Dimensions (L x W x H) | 790 x 480 x 940 mm |
| Load Bearing Capacity (English) | 551.15 lb. |
| Load Bearing Capacity (Metric) | 250 kg |
| Material | Aluminum, Polypropylene, Polymer, High Modulus Rubber |
| No. of Shelves | 1 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?