missing translation for 'onlineSavingsMsg'
Learn More

DuraLab Laboratory Trolley Small

Product Code. 30280267
Change view
Click to view available options
No. of Shelves:
2
3
4
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Shelves Unit Size
30280267 2 Each
30280282 3 Each
30280297 4 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 30280267 Supplier DuraLab Supplier No. DRL0001
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Lightweight and versatile with 250 kg capacity, designed with precision castors and brakes for smooth, safe, and reliable mobility.

  • Constructed from recycled Polypropylene to minimise environmental impact
  • Reinforced with solid steel blocks for added strength and durability
  • Fitted with 4 rubber castors, including 2 with locks, for secure and smooth mobility
  • Crafted from high-grade nylon fibre blended polymers to endure demanding conditions
  • Designed with a 250 kg load capacity for dependable use in laboratories

Specifications

Product Type Double Trolley
Color Black
Dimensions (L x W x H) 850 x 480 x 950 mm
Load Bearing Capacity (English) 551.15 lb.
Load Bearing Capacity (Metric) 250 kg
Material Aluminum, Polymer, High Modulus Rubber, Polypropylene
No. of Shelves 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.