missing translation for 'onlineSavingsMsg'
Learn More

SHP Steriltechnik AG Labowater DM 4000

Product Code. 31908782
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Unit Size
31908782 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31908782 Supplier SHP Steriltechnik AG Supplier No. 81.2400.000.000
 Restricted Item
Estimated Shipment: 05-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pressure-resistant ion exchange cartridge made of high-grade stainless steel, filled with approximately 26 litres of regenerable mixed-bed resin.

  • Ion exchange cartridge with approx. 26 L regenerable mixed-bed resin
  • Pressure-resistant stainless steel housing (1.4571)
  • Maximum operating pressure up to 10 bar
  • Flow rate up to 1000 L/h
  • Capacity approx. 4000 L at 10° total dissolved solids
  • Pure water quality: 0.1 to 20 μS/cm
  • Maximum water temperature: 30° C
  • Dimensions ø x H 239 x 703 mm
  • Connection R 0.75 in. external thread
  • Weight: approx. 25 kg

Specifications

Type Ion Cartridge
Max. Flow Rate 1000 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.