missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Labsorb™ Polyethylene Coated Paper

Product Code. 10693822 Shop All Sartorius Products
Change view
Click to view available options
Dimensions (L x W):
460 x 570 mm
480 x 600 mm
Unit Size:
Pack of 50
Product Code. Dimensions (L x W) unitSize
10693822 480 x 600 mm Pack of 50
11746055 460 x 570 mm Pack of 50
2 options
This item is not returnable. View return policy

Product Code. 10693822

Brand: Sartorius™ FT2601480600K

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Highly absorptive grade of paper coated on one side with polyethylene.

  • Surface protection paper
  • With cellulose side up, the paper absorbs liquids, which are stopped by the polyethylene layer preventing from soaking through
  • With polyethylene side up, useful for recovery of valuable or toxic liquids
TRUSTED_SUSTAINABILITY

Specifications

Description Labsorb
Material Polyethylene-coated Paper
Quantity 50 Pk.
Type Surface Protection Paper
Dimensions (L x W) 480 x 600 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.