missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Ladies Coat 7463-White

Product Code. 17255701 Shop All Uvex Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17255701 X-Large Each
17215701 X-Small Each
17225701 Small Each
17235701 Medium Each
17245701 Large Each
17265701 2X-Large Each
17275701 3X-Large Each
17285701 4X-Large Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17255701 Supplier Uvex™ Supplier No. 8825812
  • ONLINE EXCLUSIVE PRICE
    89.95 €
    78.71 € / Pack of 1
    Save 11.24 €
    12% Off
View all promotions
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Women coat
  • Material: 66.5% polyester, 32% cotton, 1.5% antistatic. Fibers, 245 g / m²
  • Color white
  • Highest protection with antistat.
  • Fiber - optimal charge reduction
  • High rise arm construction
  • Breast pocket on the left
  • Two side pockets
  • Turn-down collar standards: IEC 61340, OEKO-TEX™ Standard 100
  • Sizes: XS-4XL
  • Normal wash 60 ° C, do not bleach, dry Dryer, iron 2 points, chem. Cleaning mi perchlorethylene
TRUSTED_SUSTAINABILITY

Specifications

Product Type General Purpose Lab Coat
Size X-Large
Gender Women's
Material Cotton
Color White
Closure Type Press Studs
Cuff Style Tunnelized Elastic
Disposable Reusable
Sterility Non-sterile
Resistance None
Style Standard Length
No. of Pockets 2
Thickness 245 g/m²
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.