Learn More
Description
Corning™ Lambda™ EliteTouch™ pipettors have been engineered to provide the highest levels of ergonomics, accuracy, and precision. Lightweight construction, contoured shape of the handle, and 4-digit counter were designed to ensure comfortable pipetting. All pipettors feature smooth plunger movement and extremely low pipetting forces to reduce the wrist strain and fatigue (RSI). Colored pushbuttons (included) can help define user or application for sample safety and lower risk of cross contamination.
- Ergonomic handle design for perfect fit for both right and left hand
- Convenient one-hand volume setting with auto-lock system prevents accidental volume change during work
- 4-digit counter for greater precision, perfectly positioned for visibility at all times
- Single-channel pipettors are compatible with very narrow tubes
- Fully autoclavable and UV-resistant for sample protection against contaminations
- The multi-channel shafts retract individually for perfect tip loading and easier tip ejection
- Easy in-lab calibration helps you quickly adjust your pipettor to various liquid types
- Individually tested and supplied with a certificate of quality
Specifications
Specifications
| Accuracy | ±3.0 to ±1.0 |
| Certifications/Compliance | ISO8655 |
| Autoclavable | Autoclavable |
| Grip Type | Ergonomic |
| Number of Channels | 12 |
| Product Line | Lambda EliteTouch |
| Type | Pipette |
| Volume (Metric) | 30 to 300 μL |
| Finger Style | Ergonomic |
| Includes | Instruction manual, QC Certificate, In-lab calibration tool, 3 color pushbuttons |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.