missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester ADR 3b Flammable Liquid Transport Signs

Product Code. 11750214 Shop All Brady Products
Change view
Click to view available options
Height (Metric):
100 mm
200 mm
297 mm
Width (Metric):
100.00 mm
200.00 mm
297.00 mm
Quantity:
1 Ea.
250/Pk.
Unit Size:
1 roll
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Width (Metric) Quantity Unit Size
11750214 297 mm 297.00 mm 1 Ea. Each
11780244 100 mm 100.00 mm 250/Pk. 1 roll
11740214 200 mm 200.00 mm 1 Ea. Each
11730214 100 mm 100.00 mm 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11750214 Supplier Brady™ Supplier No. 223566
  • ONLINE EXCLUSIVE PRICE
    8.30 €
    7.87 € / Pack of 1
    Save 0.43 €
    5% Off
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Alternate Part Number ADR 3B-297*297-B7541
Finish Gloss
Material Laminated Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Height (Metric) 297 mm
Thickness 0.099 mm
Width (Metric) 297.00 mm
Temperature Range (Metric) -40 °C-110 °C
Shape Diamond
Displayed Text 3
Color White on Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.