missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester ADR 4.2 Spontaneous Ignition Transport Sign

Product Code. 11740224 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
100 x 100 mm
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
11740224 100 x 100 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11740224 Supplier Brady™ Supplier No. 223577
  • ONLINE EXCLUSIVE PRICE
    321.00 €
    307.43 € / 1 rolls
    Save 13.57 €
    4% Off
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Alternate Part Number ADR 4.2RL-100*100-B7541
Finish Gloss
Material Laminated Polyester
Quantity 250/Pk.
Adhesive Type Permanent Acrylic
Height (Metric) 100 mm
Thickness 0.099 mm
Width (Metric) 100.00 mm
Temperature Range (Metric) -40 °C-110 °C
Shape Diamond
Dimensions (L x W) 100 x 100 mm
Displayed Text 4
Color Black on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.