missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Anti-skid Tape-Die-Cut Cleats

Product Code. 11731336 Shop All Brady Products
Change view
Click to view available options
Color:
Black
Red
Dimensions (L x W):
19 x 600 mm
140 x 140 mm
600 x 150 mm
Packaging Quantity:
50 Pk.
Unit Size:
1 pack
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Packaging Quantity Unit Size
11731336 Black 140 x 140 mm 50 Pk. 1 pack
11721336 Black 600 x 150 mm 50 Pk. 1 pack
11711336 Black 19 x 600 mm 50 Pk. 1 pack
11701336 Red 140 x 140 mm 50 Pk. 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11731336 Supplier Brady™ Supplier No. 078196
  • ONLINE EXCLUSIVE PRICE
    136.00 €
    130.61 € / Pack of 1
    Save 5.39 €
    3% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Laminated Polyester Anti-skid Tape-Die-Cut Cleats help to prevent slipping and falling on wet or slippery floors.

  • Anti-Skid (anti-slip) tapes help to prevent slipping and falling on wet or slippery floors.
  • The rugged polyester tape is adhesive backed and coated with thousands of particles of durable aluminium oxide grit.
  • Anti-Skid tape bonds permanently to clean, dry floors, withstands grease and oil and will work indoors or outdoors.
  • Anti-Skid tape is available in a variety of colors and sizes to suit all of your floor marking needs

Specifications

Alternate Part Number ANTISKID TAPE BLACK 140X140MM PK 50
Description Anti-Skid Tape-Die-Cut Cleats - Black
Dimensions (L x W) 140 x 140 mm
For Use With (Application) Traction on steps, slick floors, and egress pathway marking
Height (English) 5.51 in.
Length (English) 5.5 in.
Length (Metric) 140 mm
Packaging Quantity 50 Pk.
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Thickness 0.162 mm
Width (English) 5.51 in.
Width (Metric) 140 mm
Adhesive Type Permanent Acrylic
Color Black
Material Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.