missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Certifications/Compliance | EU Directive 2002/95/EC |
| Alternate Part Number | PIC 372-200X200-B7541 (BRANDED) |
| Finish | Gloss |
| Material | Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Permanent Acrylic |
| Description | Laminated Polyester |
| For Use With (Application) | Pipe markers and safety signs |
| Height (Metric) | 200 mm |
| Thickness | 0.024 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?