missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester: ISO Safety Sign - Emergency exit (left)

Product Code. 15644247 Shop All Brady Products
Change view
Click to view available options
Height (Metric):
100 mm
148 mm
250 mm
315 mm
400 mm
Width (Metric):
100 mm
148 mm
250 mm
315 mm
400 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Width (Metric) Unit Size
15644247 400 mm 400 mm Each
15604247 100 mm 100 mm Each
15614247 148 mm 148 mm Each
15624247 250 mm 250 mm Each
15634247 315 mm 315 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15644247 Supplier Brady™ Supplier No. 814269
  • ONLINE EXCLUSIVE PRICE
    16.65 €
    16.01 € / Pack of 1
    Save 0.64 €
    3% Off
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sign compliant to ISO 7010.

  • Laminated polyester
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC E001-400x400-PE-CRD/1
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
For Use With (Application) Indoor and Outdoor
Height (Metric) 400 mm
Thickness 0.099 mm
Width (Metric) 400 mm
Temperature Range (Metric) -40°C to 110°C
Shape Square
Languages Global
Color White on Green
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.