missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester: ISO Safety Sign - No activated mobile phones

Product Code. 15674627 Shop All Brady Products
Change view
Click to view available options
Diameter (Metric):
50 mm
100 mm
200 mm
315 mm
Unit Size:
Each
Pack of 2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
15674627 200 mm Each
15654627 50 mm Pack of 2
15664627 100 mm Each
15684627 315 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15674627 Supplier Brady™ Supplier No. 823487
  • ONLINE EXCLUSIVE PRICE
    5.00 €
    4.73 € / Pack of 1
    Save 0.27 €
    5% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sign compliant to ISO 7010.

  • Laminated polyester
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC P013-Dia 200-PE-CRD/1
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Diameter (Metric) 200 mm
For Use With (Application) Indoor and Outdoor
Thickness 0.099 mm
Temperature Range (Metric) -40°C to 110°C
Shape Round
Languages Global
Color Black on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.