missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester: ISO Safety Sign - Warning; Crushing of hands

Product Code. 15614757
Change view
Click to view available options
Width (Metric):
50 mm
100 mm
200 mm
315 mm
Height (Metric):
43 mm
87 mm
173 mm
273 mm
Unit Size:
Each
Pack of 3
Pack of 7
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) unitSize
15614757 50 mm 43 mm Pack of 7
15624757 100 mm 87 mm Pack of 3
15634757 200 mm 173 mm Each
15644757 315 mm 273 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15614757 Supplier Brady™ Supplier No. 829869
Add to basket
Add to basket
This item is not returnable. View return policy

Sign compliant to ISO 7010.

  • Laminated polyester
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010:2011
Alternate Part Number PIC W024- Tri 050-PE-SHEET/7
Finish Gloss
Material Polyester
Quantity 7/Pk.
Adhesive Type Permanent Acrylic
For Use With (Application) Indoor and Outdoor
Height (Metric) 43 mm
Thickness 0.099 mm
Width (Metric) 50 mm
Temperature Range (Metric) -40°C to 110°C
Shape Triangular
Languages Global
Color Black on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.