missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Warning; Fork lift trucks and other industrial vehicles
Click to view available options
Width (Metric):
50 mm
100 mm
200 mm
315 mm
Height (Metric):
43 mm
87 mm
173 mm
273 mm
Unit Size:
Each
Pack of 3
Pack of 7
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
Specifications
| Certifications/Compliance | ISO 7010 |
| Alternate Part Number | PIC W014-Tri 315-PE-CRD/1 |
| Finish | Gloss |
| Material | Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Permanent Acrylic |
| For Use With (Application) | Indoor and Outdoor |
| Height (Metric) | 273 mm |
| Thickness | 0.099 mm |
| Width (Metric) | 315 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction