missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Mounted Anti-skid Tape
Click to view available options
Color:
Black
Red
Dimensions (L x W):
18 m x 100 mm
18 m x 150 mm
18 m x 25 mm
18 m x 300 mm
18 m x 50 mm
Unit Size:
1 roll
Description
- The rugged polyester tape is adhesive backed and coated with thousands of particles of durable aluminium oxide grit.
- Anti-Skid tape bonds permanently to clean, dry floors, withstands grease and oil and will work indoors or outdoors.
- Anti-Skid tape is available in a variety of colors and sizes to suit all of your floor marking needs.
Specifications
Specifications
| Alternate Part Number | ANTISKID TAPE BLACK 150MMX18.3M |
| Description | Roll-Mounted Anti-Skid Tape - Black |
| Dimensions (L x W) | 18 m x 150 mm |
| For Use With (Application) | Traction on steps, slick floors, and egress pathway marking |
| Length (English) | 59.1 ft. |
| Length (Metric) | 18 m |
| Packaging Quantity | 1 Roll |
| Temperature Range (English) | -40°F to +158°F |
| Temperature Range (Metric) | -40°C to +70°C |
| Thickness | 0.162 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction