missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Mounted Anti-skid Tape

Product Code. 11791655 Shop All Brady Products
Change view
Click to view available options
Color:
Black
Red
Dimensions (L x W):
18 m x 100 mm
18 m x 150 mm
18 m x 25 mm
18 m x 300 mm
18 m x 50 mm
Unit Size:
1 roll
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Unit Size
11791655 Black 18 m x 300 mm 1 roll
11751655 Black 18 m x 25 mm 1 roll
11781655 Black 18 m x 150 mm 1 roll
11711665 Red 18 m x 50 mm 1 roll
11771655 Black 18 m x 100 mm 1 roll
11721665 Red 18 m x 100 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11791655 Supplier Brady™ Supplier No. 078194
  • ONLINE EXCLUSIVE PRICE
    388.00 €
    370.40 € / 1 rolls
    Save 17.60 €
    4% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Laminated Polyester Mounted Anti-Skid (anti-slip) Tape helps to prevent slipping and falling on wet or slippery floors.

  • The rugged polyester tape is adhesive backed and coated with thousands of particles of durable aluminium oxide grit.
  • Anti-Skid tape bonds permanently to clean, dry floors, withstands grease and oil and will work indoors or outdoors.
  • Anti-Skid tape is available in a variety of colors and sizes to suit all of your floor marking needs.

Specifications

Alternate Part Number ANTISKID TAPE BLACK 300MMX18M
Description Roll-Mounted Anti-Skid Tape - Black
Dimensions (L x W) 18 m x 300 mm
For Use With (Application) Traction on steps, slick floors, and egress pathway marking
Length (English) 59.1 ft.
Length (Metric) 18 m
Packaging Quantity 1 Roll
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Thickness 0.162 mm
Width (English) 11.81 in.
Width (Metric) 300 mm
Adhesive Type Permanent Acrylic
Color Black
Material Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.