missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Packaging Labels

Product Code. 10775515
Click to view available options
Height (Metric):
74 mm
148 mm
Display Text:
Handle with Care or Not Dashing
Keep Dry
Top
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10775515

Brand: Brady™ 257532

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Laminated Polyester Packaging Labels are made of surface printed white polyester film with a permanent, acrylic based, pressure sensitive adhesive and over-laminated with a clear polyester film.

  • B-7541 is used for pipe markers and safety signs.
  • B-7541 gives excellent adhesion to low surface energy surfaces, such as polypropylene and ABS, as well as on most powder coatings.
  • Standard ink colors are black, red (RAL 3001-GL), yellow (RAL 1003-GL), blue (RAL5005-GL) and green (RAL 6032-GL).

Specifications

Description Packaging Labels
Adhesive Type Acrylic, Permanent
Color White on Red
Display Consignment
Finish Gloss
Format Card
Material Polyester
Printable Sides Single-side Printable
Product Type Label
Sterility Non-sterile
Display Text Handle with Care or Not Dashing
For Use With (Application) Facility Identification
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Sign/Card
Quantity 1 Ea.
Shape Rectangle
Temperature Range (English) -40°F to +230°F
Temperature Range (Metric) -40°C to +110°C
Thickness (English) 0.0039 in.
Thickness (Metric) 0.099 mm
Dimensions (LxW) 105 x 74 mm
Length (English) 4.13 in.
Length (Metric) 105 mm
Width (English) 2.91 in.
Width (Metric) 74 mm
Height (English) 4.13 in.
Height (Metric) 148 mm
Alternate Part Number PIC 012-074*105-B7541
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.