missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Prohibition Signs

Product Code. 10224854
Change view
Click to view available options
Diameter (Metric):
100 mm
200 mm
Displayed Text:
No Photography
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Displayed Text unitSize
10224854 100 mm No Photography Each
11760294 200 mm No Photography Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10224854 Supplier Brady™ Supplier No. 252033
Estimated Shipment: 18-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance ISO 7010, RoHS compliant using EU Directive 2002/95/EC, ROHS Environmental Compliance
Alternate Part Number PIC 214-DIA 315-B7527
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Description Laminated Polyester
Diameter (Metric) 100 mm
For Use With (Application) Pipe markers and safety signs
Thickness 0.024 mm
Temperature Range (Metric) -40°C to 110°C
Shape Round
Displayed Text No Photography
Product Type Prohibition Sign
Color Black on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.