missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Certifications/Compliance | ISO 7010, RoHS compliant using EU Directive 2002/95/EC, ROHS Environmental Compliance, NF X 08-003-1 and 08-003-3 NX and the European Directive 92/58 / EEC |
| Alternate Part Number | PIC 211-DIA 200-B7541 (BRANDED) |
| Material | Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Permanent |
| Description | Laminated Polyester |
| Diameter (Metric) | 200 mm |
| For Use With (Application) | Pipe markers and safety signs |
| Thickness | 0.024 mm |
| Temperature Range (Metric) | -40°C to 110°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?