missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Radiation Transport Sign

Product Code. 11790983 Shop All Brady Products
Change view
Click to view available options
Material:
Plastic
Polyester
Width (Metric):
100 mm
200 mm
297 mm
Displayed Text:
Radioactive 7A I
Radioactive I Content: Activity: 7
Radioactive II Content: Activity: Transport Index 7
Radioactive III Content: Activity: Transport Index 7
Radioactive substances
Radioactive substances 7B II
Radioactive substances 7C III
Unit Size:
1 roll
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Width (Metric) Displayed Text Unit Size
11790983 Polyester 200 mm Radioactive II Content: Activity: Transport Index 7 Each
11705573 Polyester 100 mm Radioactive 7A I 1 roll
11740983 Polyester 100 mm Radioactive I Content: Activity: 7 Each
11750983 Polyester 200 mm Radioactive I Content: Activity: 7 Each
11760983 Polyester 297 mm Radioactive I Content: Activity: 7 Each
11725573 Polyester 100 mm Radioactive III Content: Activity: Transport Index 7 1 roll
11715573 Plastic 100 mm Radioactive substances 7B II 1 roll
11780983 Polyester 100 mm Radioactive substances 7B II Each
11730993 Polyester 100 mm Radioactive substances 7C III Each
11740993 Polyester 200 mm Radioactive substances 7C III Each
11700993 Polyester 297 mm Radioactive substances 7B II Each
11750993 Polyester 297 mm Radioactive substances 7C III Each
11790214 Polyester 100 mm Radioactive substances Each
11700224 Polyester 200 mm Radioactive substances Each
11710224 Polyester 297 mm Radioactive substances Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 11790983 missing translation for 'mfr' Brady™ missing translation for 'supplierNo' 811668
  • ONLINE EXCLUSIVE PRICE
    6.05 €
    5.77 € / Pack of 1
    Save 0.28 €
    4% Off
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Certifications/Compliance Class 7 : Radioactive substances
Alternate Part Number ADR 7B II-200*200-B7541
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Description Laminated Polyester
For Use With (Application) Pipe markers and safety signs
Height (Metric) 200 mm
Thickness 0.024 mm
Width (Metric) 200 mm
Temperature Range (Metric) -40 °C-110 °C
Shape Diamond
Languages English
Displayed Text Radioactive II Content: Activity: Transport Index 7
Product Type Radioactive Transport Sign
Color Black on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.