missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Stickers

Product Code. 11760254
Change view
Click to view available options
Color:
Black on Red
White on Red
Height (Metric):
100 mm
200 mm
297 mm
Quantity:
1 Ea.
250/Roll
Unit Size:
1 roll
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Height (Metric) Quantity unitSize
11760254 Black on Red 100 mm 1 Ea. Each
11790254 Black on Red 100 mm 250/Roll 1 roll
11770254 Black on Red 200 mm 1 Ea. Each
11720264 White on Red 100 mm 1 Ea. Each
11780254 Black on Red 297 mm 1 Ea. Each
11750264 White on Red 100 mm 250/Roll 1 roll
11730264 White on Red 200 mm 1 Ea. Each
11740264 White on Red 297 mm 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11760254 Supplier Brady™ Supplier No. 227587
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number ADR 2.1A-100*100-B7541
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Description Laminated Polyester
For Use With (Application) Pipemarkers and safety signs
Height (Metric) 100 mm
Thickness 0.024 mm
Width (Metric) 100 mm
Temperature Range (Metric) -40°C to 110°C
Shape Rhomboid
Displayed Text Flammable Gases 2
Product Type Dangerous Goods Transport Label
Color Black on Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.