missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Warning Safety Labels

Product Code. 12300160 Shop All Brady Products
Change view
Click to view available options
Displayed Text:
Warning of Flammable Materials
Warning signs
Width (Metric):
20 mm
25 mm
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Displayed Text Width (Metric) Unit Size
12300160 Warning of Flammable Materials 20 mm 1 roll
11808030 Warning signs 25 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12300160 Supplier Brady™ Supplier No. 829422
  • ONLINE EXCLUSIVE PRICE
    98.60 €
    94.38 € / 1 rolls
    Save 4.22 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Durable laminated polyester warning safety labels for marking pipes and safety signs. Brady™ Laminated Polyester Warning Safety Labels are affixable with a permanent acrylic adhesive.

  • Laminated polyester.
  • Black on yellow for high visibility.
  • Permanent acrylic adhesive.

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC W021-Tri 025-PE-ROLL/1
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Description Laminated Polyester
For Use With (Application) Pipe markers and safety signs
Height (Metric) 22 mm
Thickness 0.024 mm
Width (Metric) 20 mm
Temperature Range (Metric) -40°C to 110°C
Shape Triangular
Languages Global
Displayed Text Warning of Flammable Materials
Product Type Warning Safety Labels
Color Black on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.