missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Laminated Silicone Rubber Septa

Product Code. 10694861
Change view
Click to view available options
Diameter (Metric) Outer:
8 mm
12 mm
14 mm
15 mm
19 mm
Unit Size:
Pack of 12
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
10694861 15 mm Pack of 12
11773939 8 mm Pack of 12
11763939 12 mm Pack of 12
10232301 14 mm Pack of 12
11753939 19 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10694861 Supplier Hamilton™ Supplier No. 76016
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Septum
Diameter (Metric) Outer 15 mm
No. of Layers 3
Temperature (Metric) Max 200°C
Material Laminated Silicone Rubber
Quantity 12/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.