missing translation for 'onlineSavingsMsg'
Learn More

UVP Lamp Pen-Ray Krypton Fill

Product Code. 12833818
Change view
Click to view available options
Voltage:
220/240 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
12833818 220/240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12833818 Supplier UVP Supplier No. 90001401
  • ONLINE EXCLUSIVE PRICE
    384.47 €
    339.89 € / Pack of 1
    Save 44.58 €
    11% Off
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

2.2 in. UV light source

2.12 inch light UV Source 254nm 220-240V 50/60Hz total length 117.3mm max. primary lamp current 400 ma/18ma (avg) UVP

Specifications

Gas Fill Krypton
Light Source UV
Voltage 220/240 V
Wavelength 254 nm
Description Krypton fill Pen-Ray UV Lamp
Electrical Requirements 450 V, 50/60 Hz
Length (English) 2.12 in.
Length (Metric) 117.3 mm
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.