missing translation for 'onlineSavingsMsg'
Learn More

Genlab Large Capacity Multi-Purpose Incubators

Product Code. p-7087654
Click to view available options
Capacity (Metric):
220 L
240 L
750 L
760 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16325578

Brand: Genlab LCI/250H/TDIG

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Highly efficient, reliable, and cost effective units suitable for large incubations, research, and general laboratory applications. Equipped with the latest touchscreen control system, these incubators offer intuitive control and excellent accuracy.

Included Features:

  • On screen historical trending (48 Hours)
  • 8 Stage profile control
  • Count down timer with 24/7 real time clock operation
  • Manual or automatic overheat reset
  • Fan assisted circulation
  • Low chamber uniformity
  • Energy efficient with integral energy meter
  • New - Set point lock feature

Available Options (Upon Request):

  • 10 Menu x 8 Stage Profile Controller with Cyclic feature - 10PRO
  • Stainless steel chamber
  • Viewing windows
  • Inner glass doors
  • Access ports (25, 50, 75, 100 mm)
  • Bespoke stands and stacking kits
  • Audible warnings
  • Traceable calibrations to national standards
  • Extractor unit
  • Extended warranty
  • Explosion relief panels
  • Internal lights
  • Bespoke solutions available upon request

Specifications

Accuracy High Accuracy Pt100B Duplex Sensors: <0.8°C
Controller Type 8 Stage Profile Touch Screen Control (Fitted in the Base of the Unit)
Description Large Capacity Multi-Purpose Incubator
Capacity (Metric) 220 L
Material Coated Steel
No. of Places 4 (Fixed Shelf Runners)
No. of Shelves 3 (Removable Wire Grid Shelves)
Temperature Range (Metric) 8°C to 70°C
Type Horizontal Style
Door Style Twin Doors
Features Fan Assisted Circulation, Manual or Automatic Overheat Reset
No. of Doors 2
Temperature Resolution 0.1°C
Temperature Stability <±0.6°C
Timer Count Down Timer, 24/7 Real Time Clock Operation
Dimensions (D x W x H) Interior 44 x 54 x 92 cm
Dimensions (L x W x H) 57 x 94 x 109 cm
Dimensions (LxWxH) Interior 44 x 54 x 92 cm
Weight (Metric) 96 kg
Voltage 230 V
Wattage 1000 W
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.